Zoro Homepage

Nozzle, size 4.0mm

  • Mfr # 1572362-4.0

  • Zoro # G8255353


product price: $17.55
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Amada
For Use With
Amada(R) Laser Welders
Size
4.0mm
Application
Single Mushroom ECO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1572362-4.0
Zoro #
G8255353
UPC #
-
Country of Origin
United States

Dimensions

Size
4.0mm
Overall Length
0.79 in
Outside Diameter
0.98 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Amada
For Use With
Amada(R) Laser Welders
Application
Single Mushroom ECO
Compatible with Model
Pulsar/Altair AHS100
Compatible with Manufacturer Part Number
62094006, 71360259
Compatible Grainger Part Number
22HH77

Description

Nozzle, Compatible with Brand Amada, Compatible with Model Pulsar/Altair AHS100, Welding Processes Laser Welding, Application Single Mushroom ECO, Compatible with Grainger Part Number 22HH77, Compatible with Manufacturer Part Number 62094006, 71360259, Outside Diameter 0.98 in, Overall Length 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.