Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 0.67" Laser Weld Nozzle

  • Mfr # 3-04275

  • Zoro # G2986606


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Bystronic
For Use With
Bystronic(R) Laser Welders
Overall Length
0.67 in
Compatible with Manufacturer Part Number
3-00407
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-04275
Zoro #
G2986606
UPC #
-
Country of Origin
United States

Dimensions

Size
#H08 0.8mm
Overall Length
0.67 in
Overall Height
0.5625 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Bystronic
For Use With
Bystronic(R) Laser Welders
Compatible with Manufacturer Part Number
3-00407
Compatible Grainger Part Number
22HJ87

Description

Nozzle, Compatible with Brand Bystronic, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HJ87, Compatible with Manufacturer Part Number 3-00407, Overall Height 0.5625 in, Overall Length 0.67 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.