Zoro Homepage

Nutecsys Plasma Cutting Nozzle PK5

  • Mfr # 810.0011

  • Zoro # G8335591


product price: $24.35
/pk 5, $4.87/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Kaliburn NPT-12
Compatible with Brand
Nutecsys
Features
1.1mm
Compatible with Manufacturer Part Number
810.0052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810.0011
Zoro #
G8335591
UPC #
-
Country of Origin
United States

Dimensions

Orifice Diameter
1 3/32 mm

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Kaliburn NPT-12
Compatible with Brand
Nutecsys
Features
1.1mm
Compatible with Manufacturer Part Number
810.0052
Compatible with Model
NPT-12
Compatible with Series
NPT
Maximum Current
0.5 A
Compatible Grainger Part Number
45H006

Description

Nozzle, Compatible with Model NPT-12, Compatible with Series NPT, Compatible with Brand Nutecsys, Maximum Current 0.5 A, Orifice Diameter 1 3/32 mm, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45H006, Compatible with Manufacturer Part Number 810.0052, For Use With Kaliburn NPT-12, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.