Shop AMERICAN TORCH TIP
See all product information
Create Account
Nzl, Tweco, 14; 16S, PK2
- Mfr # 24AT-37-SS
- Zoro # G7929415
product price:Â
$
26.69
/pk of 2, $13.35/ea
Key Features
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Tweco
For Use With
Use with Nozzle Insulator Part No. 34A (Stock No. 1340-1100)
Series
24A
For MIG Guns
Tweco(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24AT-37-SS
- Zoro #
- G7929415
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- Welding Processes
- MIG Welding (GMAW)
- Compatible with Brand
- Tweco
- For Use With
- Use with Nozzle Insulator Part No. 34A (Stock No. 1340-1100)
- Series
- 24A
- For MIG Guns
- Tweco(R)
- Type
- Tapered Adjustable 3/8 in
- Application
- MIG Welding
- Connection Type
- Slip-On
- For Contact Tip Series
- 14, 16S
- Compatible with Model
- MS310-116,MS310M-116,MS312-116,MS312L-116,MS312M-116,MS315-116,MS315-116DSRS,MS315-116EL,MS315-116K4,MS315L-116,MS315L-116EL,MS315L-116K4,MS315M-116,MS315M-116EL,MS315M-116K4,MS315X-116,MS325M-116,MS410-116,MS410L-116,MS410M-116,MS410X-116,MS412-116,MS412M-116,MS412X-116,MS415-116,MS415-116EL,MS415-116K4,MS415-116LM,MS415L-116,MS415L-116DSRS,MS415L-116K4,MS415L-116LC,MS415L-116LM,MS415M-116,MS415M-116DSRS,MS415M-116K4,MS415M-116LC,MS415M-116LM,MS415X-116,MS420-116,MS420M-116,MS425-116,MS425L-116,MS425M-116
- Nozzle Design
- Formed
- Current Range
- 200 A to 400 A
- Maximum Amperage
- 400 A
- Duty Rating
- Standard Duty
- Compatible with Series
- Spray Master 350, Spray Master 450
- Nozzle to Tip Relationship
- 1/8 in Recess
- Insulation Type
- Insulator Sold Separately
- Nozzle Shape
- Tapered
- For Gas Diffuser Number
- 54A, 54A-16
- Nozzle Number
- 24AT-37SS
- Color
- Brass
- Wire Color
- Brass
Dimensions
- Bore Diameter
- 3/8 in
- Outside Diameter
- 0.75
- Overall Length
- 3 1/2 in
- Inside Diameter
- 0.375 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Nozzle, Compatible with Brand Tweco, Series 24A, For Use With Spray Master 350, Spray Master 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.