Nzl, Tweco, 16S; 14, PK2

  • Mfr # 24CT-75-S
  • Zoro # G9533002
product price: 
$
18.39
/pk of 2, $9.20/ea

Key Features

For Use With
Use with Nozzle Insulator Part No. 34CT (Stock No. 1340-1400)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
24CT
Type
Coarse Thread 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24CT-75-S
Zoro #
G9533002
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.75 in
Connection Size
15/16 in
Bore Diameter
3/4 in
Overall Length
1 3/4 in
Outside Diameter
1.07 in
Connection Thread Size
15/16"-8
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

Item
Nozzle
For Use With
Use with Nozzle Insulator Part No. 34CT (Stock No. 1340-1400)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
24CT
Type
Coarse Thread 3/4 in
Application
MIG Welding
Nozzle Number
24CT-75S
Compatible with Brand
Tweco
For Contact Tip Series
14, 16S
Connection Type
Threaded
Insulation Type
Insulator Sold Separately
Nozzle Shape
Tapered
Nozzle to Tip Relationship
5/32 in Tip Recess
Duty Rating
Standard Duty
Current Range
200 A to 400 A
For Gas Diffuser Number
54A, 54A-16
Color
Brass
Compatible with Series
Spray Master 350, Spray Master 450
Compatible with Model
Maximum Amperage
400 A
Wire Color
Brass

Description

Nozzle, Compatible with Brand Tweco, Series 24CT, Compatible with Series Spray Master 350, Spray Master 450

Ratings & reviews