Oxweld Series 14Z69 Size 69 Cutting Tip
Mfr # 14Z69-CHROMED
Zoro # G1966119
product price: $12.99
/eaKey Features
For Use With
Oxweld(R) Products
Tip Type
GPP
Propane Gas Silver Solder
no
Gas Service
MAPP
Propane Gas Silver Braze
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14Z69-CHROMED
Zoro #
G1966119
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
69
Size
69
Details
Item
Cutting Tip
For Use With
Oxweld(R) Products
Tip Type
GPP
Propane Gas Silver Solder
no
Gas Service
MAPP
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Flame Type
Medium to Heavy Preheat
Series
14Z
MAPP Gas Soft Solder
no
Type
Standard
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Finish
Chrome Plated
Compatible Manufacturer
Oxweld
Tip Series
14Z69
Compatible Fuel Type
Natural Gas, Propane
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 14Z69, Tip Size 69, Compatible Manufacturer Oxweld, Finish Chrome Plated, Flame Type Medium to Heavy Preheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.