Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxweld Series 1502 Size 20 Cutting Tip

  • Mfr # 1502-20

  • Zoro # G8251625


product price: $24.39
/ea

Key Features

Series
1502
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Size
20
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502-20
Zoro #
G8251625
UPC #
-
Country of Origin
United States

Dimensions

Size
20
Tip Size
20
Steel Thickness
20 in
Maximum Cutting Thickness
20 in

Details

Item
Cutting Tip
Series
1502
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose, Hand and Straight Line Machine Cutting
Oxygen Pressure
65 to 75 psi
Tip Type
GPP
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Type
1 Piece
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Acetylene Pressure
11 to 13 psi
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Tip Series
1502
Compatible Fuel Type
Acetylene
Pressure Rating (Oxygen)
65 To 75 Psi
Pressure Rating (Fuel)
11 to 13 psi (Acetylene)
Tip Design
One Piece
Compatible Manufacturer
Oxweld
For Torch Type
Handheld, Machine

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1502, Tip Size 20, Tip Design One Piece, Maximum Cutting Thickness 20 in, Compatible Manufacturer Oxweld, Application General Purpose, Hand and Straight Line Machine Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 11 to 13 psi (Acetylene), Pressure Rating (Oxygen) 65 To 75 Psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.