Oxweld Series 1502 Size 6 Cutting Tip
Mfr # 1502-6
Zoro # G7867185
product price: $21.99
/eaKey Features
Series
1502
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Size
6
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1502-6
Zoro #
G7867185
UPC #
-
Country of Origin
United States
Dimensions
Size
6
Tip Size
6
Steel Thickness
3/4 in
Maximum Cutting Thickness
3/4 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1502, Tip Size 6, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Oxweld, Application General Purpose, Hand and Straight Line Machine Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 7 psi (Acetylene), Pressure Rating (Oxygen) 35 To 45 Psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.