Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxweld Series 1502 Size 8 Cutting Tip

  • Mfr # 1502-8

  • Zoro # G7820653


product price: $19.59
/ea

Key Features

Series
1502
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Size
8
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502-8
Zoro #
G7820653
UPC #
-
Country of Origin
United States

Dimensions

Size
8
Tip Size
8
Steel Thickness
4 in
Maximum Cutting Thickness
4 in

Details

Item
Cutting Tip
Series
1502
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose, Hand and Straight Line Machine Cutting
Oxygen Pressure
50 to 55 psi
Tip Type
GPP
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Acetylene Pressure
6 to 8 psi
Silver Solder Tube
no
Type
1 Piece
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Tip Series
1502
For Torch Type
Handheld, Machine
Pressure Rating (Fuel)
6 to 8 psi (Acetylene)
Pressure Rating (Oxygen)
50 to 55 psi
Compatible Manufacturer
Oxweld
Tip Design
One Piece
Compatible Fuel Type
Acetylene

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1502, Tip Size 8, Tip Design One Piece, Maximum Cutting Thickness 4 in, Compatible Manufacturer Oxweld, Application General Purpose, Hand and Straight Line Machine Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 6 to 8 psi (Acetylene), Pressure Rating (Oxygen) 50 to 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.