Oxweld Series 1523 Size 16 Scarfing Tip
Mfr # 1523-16
Zoro # G8065416
product price: $78.35
/ea
Free Shipping & Returns
Key Features
Series
1523
For Use With
Oxweld(R) Products
Flame Type
Medium to Heavy Preheat
Size
16
Application
Flame Washing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1523-16
Zoro #
G8065416
UPC #
-
Country of Origin
United States
Dimensions
Size
16
Tip Size
16
Details
Item
Scarfing Tip
Series
1523
For Use With
Oxweld(R) Products
Flame Type
Medium to Heavy Preheat
Application
Flame Washing
Tip Type
GPP
Propane Gas Soft Solder
no
Silver Solder Tube
no
Type
Standard
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Tip Series
1523
Material
Tellurium Copper
Compatible Fuel Type
Natural Gas, Propane, Propylene
Compatible Manufacturer
Oxweld
Description
Scarfing Tip, Compatible Fuel Type Natural Gas, Propane, Propylene, Tip Series 1523, Tip Size 16, Compatible Manufacturer Oxweld, Application Flame Washing, Flame Type Medium to Heavy Preheat, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.