Oxweld Series 1539 Size 25 Scarfing Tip
Mfr # 1539-25
Zoro # G7933466
product price: $29.59
/eaKey Features
Series
1539
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Size
25
Gas Service
Propane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1539-25
Zoro #
G7933466
UPC #
-
Country of Origin
United States
Dimensions
Size
25
Tip Size
25
Details
Item
Scarfing Tip
Series
1539
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Gas Service
Propane
Application
Rivet Washing
Tip Type
GPP
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Type
Standard
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Silver Solder Tube
no
Material
Tellurium Copper
Tip Series
1539
Compatible Manufacturer
Oxweld
Compatible Fuel Type
Propane
Description
Scarfing Tip, Compatible Fuel Type Propane, Tip Series 1539, Tip Size 25, Compatible Manufacturer Oxweld, Application Rivet Washing, Flame Type Medium Preheat, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.