Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxweld Series 1566 Size 4 Cutting Tip

  • Mfr # 1566-4-COMPLETE

  • Zoro # G8111345


product price: $29.45
/ea

Key Features

Series
1566
For Use With
Oxweld(R) Products
Flame Type
High Preheat
Size
4
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1566-4-COMPLETE
Zoro #
G8111345
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
4 in
Maximum Cutting Thickness
4 in

Details

Item
Cutting Tip
Series
1566
For Use With
Oxweld(R) Products
Flame Type
High Preheat
Gas Service
Liquid Natural Gas
Oxygen Pressure
90 psi
Tip Type
GPP
Fuel Pressure
5 to 10 psi
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Silver Solder Tube
no
Propane Gas Silver Braze
no
Type
1 Piece
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Tip Series
1566
Pressure Rating (Oxygen)
90 psi
Compatible Manufacturer
Oxweld
Tip Design
Two Piece
Pressure Rating (Fuel)
5 to 10 psi
Compatible Fuel Type
Natural Gas, Propane

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 1566, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 4 in, Compatible Manufacturer Oxweld, Flame Type High Preheat, Pressure Rating (Fuel) 5 to 10 psi, Pressure Rating (Oxygen) 90 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.