Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxweld Series 1567 Size 18 Cutting Tip

  • Mfr # 1567-18-COMPLETE

  • Zoro # G8181074


product price: $27.69
/ea

Key Features

Series
1567
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Size
18
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1567-18-COMPLETE
Zoro #
G8181074
UPC #
-
Country of Origin
United States

Dimensions

Size
18
Tip Size
18
Steel Thickness
18 in
Maximum Cutting Thickness
18 in

Details

Item
Cutting Tip
Series
1567
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Oxygen Pressure
50 to 60 psi
Tip Type
GPP
Fuel Pressure
15 to 20 psi
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Type
1 Piece
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Tip Series
1567
Pressure Rating (Fuel)
15 to 20 psi
Tip Design
Two Piece
Compatible Manufacturer
Oxweld
Pressure Rating (Oxygen)
50 to 60 psi
Compatible Fuel Type
MAPP, Propylene

Description

Cutting Tip, Compatible Fuel Type MAPP, Propylene, Tip Series 1567, Tip Size 18, Tip Design Two Piece, Maximum Cutting Thickness 18 in, Compatible Manufacturer Oxweld, Flame Type Medium Preheat, Pressure Rating (Fuel) 15 to 20 psi, Pressure Rating (Oxygen) 50 to 60 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.