Oxweld Series 1806 Size 62 Scarfing Tip
Mfr # 1806-62
Zoro # G8253147
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Series
1806
For Use With
Oxweld(R) Products
Flame Type
Scarfing
Size
62
Gas Service
Liquid Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1806-62
Zoro #
G8253147
UPC #
-
Country of Origin
United States
Dimensions
Size
62
Tip Size
62
Details
Item
Scarfing Tip
Series
1806
For Use With
Oxweld(R) Products
Flame Type
Scarfing
Gas Service
Liquid Natural Gas
Application
Cutting
Tip Type
GPP
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Type
Standard
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Material
Tellurium Copper
Tip Series
1806
Compatible Manufacturer
Oxweld
Compatible Fuel Type
Natural Gas
Description
Scarfing Tip, Compatible Fuel Type Natural Gas, Tip Series 1806, Tip Size 62, Compatible Manufacturer Oxweld, Application Cutting, Flame Type Scarfing, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.