Oxweld Series 639322 Size 0 Cutting Tip
Mfr # 639322-CHROMED
Zoro # G1966100
product price: $16.29
/eaKey Features
For Use With
Oxweld(R) Products
MAPP Gas Silver Braze
no
Tip Type
GPP
MAPP Gas Silver Solder
No
Tip Size
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
639322-CHROMED
Zoro #
G1966100
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
0
Size
0
Details
Item
Cutting Tip
For Use With
Oxweld(R) Products
MAPP Gas Silver Braze
no
Tip Type
GPP
MAPP Gas Silver Solder
No
Flame Type
Medium to Heavy Preheat
Series
639322
Propane Gas Soft Solder
no
Silver Solder Tube
no
Type
1 Piece
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Tip Series
639322
Compatible Cutting Attachment
1534
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Oxweld
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 639322, Tip Size 0, Compatible Cutting Attachment 1534, Compatible Manufacturer Oxweld, Flame Type Medium to Heavy Preheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.