Oxweld Series O-FH Size 65 Cutting Tip

  • Mfr # O-FH-65

  • Zoro # G8205102


product price: $23.79
/ea

Key Features

Series
O-FH
For Use With
Oxweld(R) Products
Flame Type
Medium to Heavy Preheat
Size
65
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-FH-65
Zoro #
G8205102
UPC #
-
Country of Origin
United States

Dimensions

Size
65
Tip Size
65
Steel Thickness
3/8 in to 5/8 in
Minimum Cutting Thickness
3/8 in
Maximum Cutting Thickness
5/8 in

Details

Item
Cutting Tip
Series
O-FH
For Use With
Oxweld(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Oxygen Pressure
35 to 45 psi
Tip Type
GPP
Fuel Pressure
5 to 10 psi
Type
2 Piece
Soft Solder Tube Cap.
No
Silver Solder Tube
no
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Tip Series
O-FH
Pressure Rating (Oxygen)
35 to 45 psi
Compatible Fuel Type
MAPP, Propylene
Tip Design
Two Piece
Pressure Rating (Fuel)
5 to 10 psi
Compatible Manufacturer
Oxweld

Description

Cutting Tip, Compatible Fuel Type MAPP, Propylene, Tip Series O-FH, Tip Size 65, Tip Design Two Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 5/8 in, Compatible Manufacturer Oxweld, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 5 to 10 psi, Pressure Rating (Oxygen) 35 to 45 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.