PipeSaddleNozzle, Hypertherm, PK5
- Mfr # 120606ATTC
- Zoro # G7873722
product price:Â
$
34.69
/pk of 5, $6.94/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm 900
Compatible with Brand
Hypertherm
Application
Powermax900
Cutting Configuration
Standoff Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120606ATTC
- Zoro #
- G7873722
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pipe Saddle Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm 900
- Compatible with Brand
- Hypertherm
- Application
- Powermax900
- Cutting Configuration
- Standoff Cutting
- Compatible with Series
- PAC 123M, PAC 123T, PAC 125M, PAC 125T
- Maximum Current
- 35 A
- For Plasma Cutter Series
- Powermax600, Powermax900
- Compatible with Manufacturer Part Number
- 120600ATTC
- For Plasma Torch Type
- Handheld, Machine
- Amperage - Maximum
- 35 A
- Compatible Brand
- Hypertherm
- Process
- Plasma Cutting
- Compatible Manufacturer Part Number
- 120600ATTC
- Compatible Plasma Cutter Series
- Powermax600, Powermax900
- Compatible Plasma Torch Series
- PAC 123M, PAC 123T, PAC 125M, PAC 125T
- Compatible Plasma Torch Type
- Handheld, Machine
Description
Pipe Saddle Nozzle, For Plasma Cutter Series Powermax600, Powermax900, Compatible with Series PAC 123M, PAC 123T, PAC 125M, PAC 125T, Compatible with Brand Hypertherm, Maximum Current 35 A, Welding Processes Plasma Cutting, Application Powermax900, Compatible with Grainger Part Number 41R744, Compatible with Manufacturer Part Number 120600ATTC, Cutting Configuration Standoff Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm 900, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.