Zoro Homepage
This item is Discontinued.
American Torch Tip Power Cable, 2310-1817 2310-1817

Power Cable, 2310-1817 (Discontinued)

  • Mfr # 2310-1817
  • Zoro # G8047191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310-1817
Zoro #
G8047191
UPC #
769255655006
Country of Origin
China

Dimensions

Power Cord Length
12 1/2 ft

Details

Item
Power Cable
For Use With
Torch# A20hp
Compatible with Model
A20HP
Compatible with Series
A20
For TIG Torch Model
A20HP
For TIG Torch Series
A20
For TIG Torch Style
20
Compatible with Brand
Airco
Cable Material
Rubber
Welding Processes
TIG Welding (GTAW)
Reference Number
2310-1817

Description

Power Cable, Power Cord Length 12 1/2 ft, Compatible with Series A20, Compatible with Model A20HP, Welding Processes TIG Welding (GTAW), Reference Number 2310-1817, Type Power Cable, Cable Material Rubber, Compatible with Brand Airco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.