Purox Series 4202 Size 5 Cutting Tip
Mfr # 4202-5
Zoro # G7907943
product price: $18.85
/eaKey Features
Series
4202
For Use With
Purox(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4202-5
Zoro #
G7907943
UPC #
-
Country of Origin
United States
Dimensions
Size
5
Tip Size
5
Steel Thickness
4 in
Maximum Cutting Thickness
4 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 4202, Tip Size 5, Tip Design One Piece, Maximum Cutting Thickness 4 in, Compatible Manufacturer Purox, Application General Purpose, Hand Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 12 psi (Acetylene), Pressure Rating (Oxygen) 60 to 73 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.