Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purox Series 4202 Size 7 Cutting Tip

  • Mfr # 4202-7

  • Zoro # G7995303


product price: $16.79
/ea

Key Features

Series
4202
For Use With
Purox(R) Products
Flame Type
Medium Preheat
Size
7
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4202-7
Zoro #
G7995303
UPC #
-
Country of Origin
United States

Dimensions

Size
7
Tip Size
7
Steel Thickness
5 in
Maximum Cutting Thickness
5 in

Details

Item
Cutting Tip
Series
4202
For Use With
Purox(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose, Hand Cutting
Oxygen Pressure
67 to 73 psi
Tip Type
GPP
Propane Gas Silver Braze
no
Type
1 Piece
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Acetylene Pressure
7 to 12 psi
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Tip Series
4202
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Purox
Tip Design
One Piece
Pressure Rating (Oxygen)
67 to 73 psi
Pressure Rating (Fuel)
5 to 12 psi (Acetylene)

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 4202, Tip Size 7, Tip Design One Piece, Maximum Cutting Thickness 5 in, Compatible Manufacturer Purox, Application General Purpose, Hand Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 12 psi (Acetylene), Pressure Rating (Oxygen) 67 to 73 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.