Purox Series 4207 Size 13 Tip
Mfr # 4207-13
Zoro # G8074674
product price: $45.15
/eaKey Features
For Use With
Purox(R) Products
Application
Gouging
Tip Size
13
Flame Type
Medium to Heavy Preheat
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4207-13
Zoro #
G8074674
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
13
Details
Item
Tip
For Use With
Purox(R) Products
Application
Gouging
Flame Type
Medium to Heavy Preheat
Gas Service
Acetylene
Series
4207-13
Tip Type
GPP
Tip Series
4207
Compatible Fuel Type
Acetylene
Material
Tellurium Copper
Compatible Manufacturer
Purox
Description
Tip, Compatible Fuel Type Acetylene, Tip Series 4207, Tip Size 13, Compatible Manufacturer Purox, Application Gouging, Flame Type Medium to Heavy Preheat, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.