Purox Series 4211 Size 9 Cutting Tip
Mfr # 4211-9
Zoro # G8332536
product price: $26.65
/eaKey Features
Series
4211
For Use With
Purox(R) Products
Flame Type
Medium Preheat
Size
9
Gas Service
Propane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4211-9
Zoro #
G8332536
UPC #
-
Country of Origin
United States
Dimensions
Size
9
Tip Size
9
Steel Thickness
9 in
Maximum Cutting Thickness
9 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 4211, Tip Size 9, Tip Design One Piece, Maximum Cutting Thickness 9 in, Compatible Manufacturer Purox, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 10 psi, Pressure Rating (Oxygen) 67 to 86 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.