Zoro Homepage

Ring Insulator, 280064

  • Mfr # 280064

  • Zoro # G8091903


product price: $39.59
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Precitec Laser Welders
For Use With
Precitec(R) Laser Welders
Overall Width
1 49/100 in
Overall Height
9/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280064
Zoro #
G8091903
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 49/100 in
Overall Height
9/25 in

Details

Item
Ring Insulator
Welding Processes
Laser Welding
Compatible with Brand
Precitec Laser Welders
For Use With
Precitec(R) Laser Welders
Compatible with Product Type
Laser Gun

Description

Ring Insulator, Compatible with Brand Precitec Laser Welders, Welding Processes Laser Welding, Overall Height 9/25 in, Overall Width 1 49/100 in, Compatible with Product Type Laser Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.