Zoro Homepage

Scarfing Tip, size 30

  • Mfr # 1808-30

  • Zoro # G8316673


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Series
1808
For Use With
Oxweld(R) Products
Flame Type
Scarfing
Size
30
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1808-30
Zoro #
G8316673
UPC #
-
Country of Origin
United States

Dimensions

Size
30
Tip Size
30

Details

Item
Scarfing Tip
Series
1808
For Use With
Oxweld(R) Products
Flame Type
Scarfing
Gas Service
Liquid Natural Gas
Application
Cutting
Tip Type
GPP
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Type
Standard
Silver Solder Tube
no
Material
Tellurium Copper
Tip Series
1808
Compatible Fuel Type
Natural Gas
Compatible Manufacturer
Oxweld

Description

Scarfing Tip, Compatible Fuel Type Natural Gas, Tip Series 1808, Tip Size 30, Compatible Manufacturer Oxweld, Application Cutting, Flame Type Scarfing, Material Tellurium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.