Scarfing Tip, size 375
Mfr # 2-285N-375
Zoro # G8110462
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Gas Service
Liquid Natural Gas
Tip Type
GPP
Tip Series
2-285N
Flame Type
Scarfing
Propane Gas Soft Solder
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-285N-375
Zoro #
G8110462
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
375
Size
375
Details
Item
Scarfing Tip
Gas Service
Liquid Natural Gas
Tip Type
GPP
Tip Series
2-285N
Series
2-285N
Flame Type
Scarfing
Propane Gas Soft Solder
no
For Use With
Victor(R) Products
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Type
Standard
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Material
Tellurium Copper
Application
Scarfing
Compatible Manufacturer
Victor
Compatible Fuel Type
Natural Gas, Propane
Description
Scarfing Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 2-285N, Tip Size 375, Compatible Manufacturer Victor, Application Scarfing, Flame Type Scarfing, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.