Zoro Homepage

Sensor Head, 71399107

  • Mfr # 71399107

  • Zoro # G8026225


product price: $1,614.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Amada Laser Welders
For Use With
Amada(R) Laser Welders
Compatible with Product Type
Laser Gun
Overall Height
2 24/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71399107
Zoro #
G8026225
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 24/25 in
Overall Width
3 47/50 in

Details

Item
Sensor Head
Welding Processes
Laser Welding
Compatible with Brand
Amada Laser Welders
For Use With
Amada(R) Laser Welders
Compatible with Product Type
Laser Gun

Description

Sensor Head, Compatible with Brand Amada Laser Welders, Welding Processes Laser Welding, Overall Height 2 24/25 in, Overall Width 3 47/50 in, Compatible with Product Type Laser Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.