Zoro Homepage

Shield 360A

  • Mfr # 21945

  • Zoro # G7836735


product price: $42.75
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
ESAB 15XL
Compatible with Brand
ESAB
Application
Plasma Cutting
Compatible with Plasma Gas
Air, N2 (Nitrogen), O2 (Oxygen)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21945
Zoro #
G7836735
UPC #
-
Country of Origin
United States

Details

Item
Shield
Welding Processes
Plasma Cutting
For Use With
ESAB 15XL
Compatible with Brand
ESAB
Application
Plasma Cutting
Compatible with Plasma Gas
Air, N2 (Nitrogen), O2 (Oxygen)
Compatible with Series
PT-19XLS
Cutting Configuration
Standoff Cutting
Maximum Current
360 A

Description

Shield, Compatible with Brand ESAB, Compatible with Series PT-19XLS, Maximum Current 360 A, Cutting Configuration Standoff Cutting, Compatible with Plasma Gas Air, N2 (Nitrogen), O2 (Oxygen), Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With ESAB 15XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.