Zoro Homepage

Shield Cap, 200230

  • Mfr # 200230

  • Zoro # G7900986


product price: $36.35
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Kaliburn FL-200
Compatible with Brand
Innerlogic
Application
Plasma Cutting
Features
30A FineLine(R)200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200230
Zoro #
G7900986
UPC #
-
Country of Origin
United States

Details

Item
Shield Cap
Welding Processes
Plasma Cutting
For Use With
Kaliburn FL-200
Compatible with Brand
Innerlogic
Application
Plasma Cutting
Features
30A FineLine(R)200
Compatible with Series
FL
Maximum Current
50 A
For Material Type
Mild Steel
Compatible with Model
FL-200

Description

Shield Cap, Compatible with Model FL-200, Compatible with Brand Innerlogic, Compatible with Series FL, Maximum Current 50 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, Features 30A FineLine(R)200, For Use With Kaliburn FL-200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.