Zoro Homepage

Shield Cap, 501215

  • Mfr # 501215

  • Zoro # G7834766


product price: $36.45
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Kaliburn FL-100 PC
Compatible with Brand
Innerlogic
Application
Plasma Cutting
Features
FineLine(R)100 100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501215
Zoro #
G7834766
UPC #
-
Country of Origin
United States

Details

Item
Shield Cap
Welding Processes
Plasma Cutting
For Use With
Kaliburn FL-100 PC
Compatible with Brand
Innerlogic
Application
Plasma Cutting
Features
FineLine(R)100 100A
Compatible with Model
FL-100 PC
Compatible with Series
FL
Maximum Current
100 A

Description

Shield Cap, Compatible with Model FL-100 PC, Compatible with Brand Innerlogic, Compatible with Series FL, Maximum Current 100 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Features FineLine(R)100 100A, For Use With Kaliburn FL-100 PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.