Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501217
Zoro #
G8462106
UPC #
-
Country of Origin
United States
Details
Item
Shield Cap
For Use With
Kaliburn FL-100 PC
Application
Plasma Cutting
Features
SS 50A
Compatible with Brand
Innerlogic
Maximum Current
50 A
Welding Processes
Plasma Cutting
Compatible with Model
FL-100 PC
Compatible with Series
FL
For Material Type
Stainless Steel
For Plasma Torch Series
FL
Process
Plasma Cutting
Description
Shield Cap, Compatible with Model FL-100 PC, Compatible with Brand Innerlogic, Compatible with Series FL, Maximum Current 50 A, For Material Type Stainless Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, Features SS 50A, For Use With Kaliburn FL-100 PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.