Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shield Cap, 65-0436-008

  • Mfr # 65-0436-008

  • Zoro # G8106716


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
Komatsu 40AMP QUICKSILVER
Compatible with Brand
Komatsu
Application
Plasma Cutting
Features
Cap #2 40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65-0436-008
Zoro #
G8106716
UPC #
-
Country of Origin
United States

Details

Item
Shield Cap
Welding Processes
Plasma Cutting
For Use With
Komatsu 40AMP QUICKSILVER
Compatible with Brand
Komatsu
Application
Plasma Cutting
Features
Cap #2 40A
Maximum Current
40 A
Compatible with Series
40 A Quicksilver
Compatible with Manufacturer Part Number
65-0430-022
Compatible Grainger Part Number
45G918

Description

Shield Cap, Compatible with Brand Komatsu, Compatible with Series 40 A Quicksilver, Maximum Current 40 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible with Grainger Part Number 45G918, Compatible with Manufacturer Part Number 65-0430-022, Features Cap #2 40A, For Use With Komatsu 40AMP QUICKSILVER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.