Zoro Homepage

Shield Cap, C61-245

  • Mfr # C61-245

  • Zoro # G7929302


product price: $16.55
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Centricut SE200
Compatible with Brand
Centricut
Application
Plasma Cutting
Features
SE200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61-245
Zoro #
G7929302
UPC #
-
Country of Origin
United States

Details

Item
Shield Cap
Welding Processes
Plasma Cutting
For Use With
Centricut SE200
Compatible with Brand
Centricut
Application
Plasma Cutting
Features
SE200
Compatible with Plasma Gas
Air
Compatible with Series
SE200
Maximum Current
200 A

Description

Shield Cap, Compatible with Brand Centricut, Compatible with Series SE200, Maximum Current 200 A, Compatible with Plasma Gas Air, Welding Processes Plasma Cutting, Application Plasma Cutting, Features SE200, For Use With Centricut SE200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.