Shield Cap Water Muffler
Mfr # 020566
Zoro # G8098702
product price: $38.15
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm 200
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Standoff Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020566
Zoro #
G8098702
UPC #
-
Country of Origin
United States
Details
Item
Shield
Welding Processes
Plasma Cutting
For Use With
Hypertherm 200
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Standoff Cutting
Compatible with Plasma Gas
Air, N2 (Nitrogen), O2 (Oxygen)
Compatible with Manufacturer Part Number
020484, 120584
For Plasma Cutter Series
MAX-200
Maximum Current
200 A
Compatible Grainger Part Number
41R510, 41R741
Description
Shield, For Plasma Cutter Series MAX-200, Compatible with Brand Hypertherm, Maximum Current 200 A, Cutting Configuration Standoff Cutting, Compatible with Plasma Gas Air, N2 (Nitrogen), O2 (Oxygen), Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible with Grainger Part Number 41R510, 41R741, Compatible with Manufacturer Part Number 020484, 120584, For Use With Hypertherm 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.