Zoro Homepage

Shield SS 80A

  • Mfr # 90-0338

  • Zoro # G4243359


product price: $12.99
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Maximum Current
80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-0338
Zoro #
G4243359
UPC #
769255751487
Country of Origin
United States

Details

Item
Shield
Welding Processes
Plasma Cutting
For Use With
Hypertherm
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Maximum Current
80 A
Compatible with Model
HPR260XD/HPR400XD
Cutting Configuration
Standoff Cutting
For Material Type
Stainless Steel

Description

Shield, Compatible with Model HPR260XD/HPR400XD, Compatible with Brand Hypertherm, Maximum Current 80 A, Cutting Configuration Standoff Cutting, For Material Type Stainless Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With Hypertherm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.