Shop AMERICAN TORCH TIP
See all product information
Create Account
ShieldedNozzle, Hypertherm, PK5
- Mfr # 120932
- Zoro # G8123841
product price:Â
$
56.59
/pk of 5, $11.32/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm 1250
Compatible with Brand
Hypertherm
Application
Powermax1250
Cutting Configuration
Drag Shield Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120932
- Zoro #
- G8123841
- UPC #
- -
- Country of Origin
- United States
- Item
- Shielded Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm 1250
- Compatible with Brand
- Hypertherm
- Application
- Powermax1250
- Cutting Configuration
- Drag Shield Cutting
- Compatible with Manufacturer Part Number
- 120928
- For Plasma Torch Type
- Handheld
- Compatible with Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
- Maximum Current
- 40 A
- For Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
- Compatible Manufacturer Part Number
- 120928
- Compatible Plasma Torch Type
- Handheld
- Compatible Brand
- Hypertherm
- Amperage - Maximum
- 40 A
- Process
- Plasma Cutting
- Compatible Plasma Torch Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
- Compatible Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
Description
Shielded Nozzle, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900, Compatible with Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M, Compatible with Brand Hypertherm, Maximum Current 40 A, Welding Processes Plasma Cutting, Application Powermax1250, Compatible with Grainger Part Number 41R819, Compatible with Manufacturer Part Number 120928, Cutting Configuration Drag Shield Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.