Zoro Homepage

Smith Series SC10 Size 4 Cutting Tip

  • Mfr # SC-10-4

  • Zoro # G7904154


product price: $21.39
/ea

Key Features

Series
SC-10
For Use With
Smith(R) Products
Flame Type
Light Preheat
Size
4
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-10-4
Zoro #
G7904154
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
4 in
Maximum Cutting Thickness
4 in

Details

Item
Cutting Tip
Series
SC-10
For Use With
Smith(R) Products
Flame Type
Light Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
35 to 50 psi
Fuel Pressure
10 psi
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Type
1 Piece
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
MAPP Gas Silver Solder
No
Tip Series
SC10
Compatible Manufacturer
Smith
Compatible Fuel Type
Acetylene
Pressure Rating (Oxygen)
35 to 50 psi
Pressure Rating (Fuel)
10 psi
Tip Design
One Piece

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series SC10, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 4 in, Compatible Manufacturer Smith, Application General Purpose, Flame Type Light Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 35 to 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.