Smith Series SC12 Size 7 Cutting Tip
Mfr # SC-12-7
Zoro # G8151762
product price: $28.59
/eaKey Features
Series
SC-12
For Use With
Smith(R) Products
Flame Type
Medium Preheat
Size
7
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-12-7
Zoro #
G8151762
UPC #
-
Country of Origin
United States
Dimensions
Size
7
Tip Size
7
Steel Thickness
14 in
Maximum Cutting Thickness
14 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series SC12, Tip Size 7, Tip Design One Piece, Maximum Cutting Thickness 14 in, Compatible Manufacturer Smith, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 85 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.