Zoro Homepage

Smith Series SC50A Size 2 Cutting Tip

  • Mfr # SC-50A-2

  • Zoro # G8350456


product price: $18.29
/ea

Key Features

Series
SC-50A
Flame Type
Heavy Preheat
Size
2
Gas Service
Liquid Natural Gas
Oxygen Pressure
41 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-50A-2
Zoro #
G8350456
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
3/4 in
Maximum Cutting Thickness
3/4 in

Details

Item
Cutting Tip
Series
SC-50A
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Oxygen Pressure
41 psi
Fuel Pressure
10 psi
Propane Gas Soft Solder
No
Propane Gas Silver Braze
No
MAPP Gas Soft Solder
No
Type
1 Piece
Soft Solder Tube Cap.
Yes
Propane Gas Silver Solder
No
MAPP Gas Silver Braze
No
Silver Solder Tube
No
MAPP Gas Silver Solder
No
Tip Series
SC50A
Pressure Rating (Oxygen)
41 psi
Compatible Manufacturer
Smith
Compatible Fuel Type
Liquid Natural Gas
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Liquid Natural Gas, Tip Series SC50A, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Smith, Flame Type Heavy Preheat, Pressure Rating (Oxygen) 41 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.