Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smith Series SC90 Size 2 Cutting Tip

  • Mfr # SC-90-2

  • Zoro # G8425751


product price: $22.99
/ea

Key Features

Series
SC-90
For Use With
Smith(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-90-2
Zoro #
G8425751
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 1/4 in
Maximum Cutting Thickness
1 1/4 in

Details

Item
Cutting Tip
Series
SC-90
For Use With
Smith(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Oxygen Pressure
35 to 40 psi
Fuel Pressure
10 psi
Propane Gas Silver Braze
no
Type
1 Piece
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
Tip Series
SC90
Pressure Rating (Oxygen)
35 to 40 psi
Compatible Manufacturer
Smith
Pressure Rating (Fuel)
10 psi
Tip Design
Two Piece
Compatible Fuel Type
MAPP

Description

Cutting Tip, Compatible Fuel Type MAPP, Tip Series SC90, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 1 1/4 in, Compatible Manufacturer Smith, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 35 to 40 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.