Zoro Homepage

Stylus Foot PTFE, 46602350080X

  • Mfr # 46602350080X

  • Zoro # G7870947


product price: $20.79
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Material
Teflon
Overall Height
9/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46602350080X
Zoro #
G7870947
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/25 in
Overall Width
1 49/100 in

Details

Item
Stylus Foot Ptfe
Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Material
Teflon
Compatible with Product Type
Laser Gun

Description

Stylus Foot Ptfe, Compatible with Brand Mazak Laser Welders, Welding Processes Laser Welding, Overall Height 9/25 in, Overall Width 1 49/100 in, Material Teflon, Compatible with Product Type Laser Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.