Stylus Foot, size 1.5kW
Mfr # 46572301042S
Zoro # G8408635
product price: $16.19
/eaKey Features
Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Material
Steel
Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46572301042S
Zoro #
G8408635
UPC #
-
Country of Origin
United States
Dimensions
Size
1.5kw
Overall Height
12/25 in
Overall Width
1 49/100 in
Details
Item
Stylus Foot
Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Material
Steel
Application
Steel
Compatible with Product Type
Laser Gun
Description
Stylus Foot, Compatible with Brand Mazak Laser Welders, Welding Processes Laser Welding, Overall Height 12/25 in, Overall Width 1 49/100 in, Material Steel, Compatible with Product Type Laser Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.