Shop AMERICAN TORCH TIP
See all product information
Create Account
Swirl Ring, Hypertherm
- Mfr # 220857ATTC
- Zoro # G3700669
product price:Â
$
30.69
/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm(R) PMAX65/85
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Amps
85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220857ATTC
- Zoro #
- G3700669
- UPC #
- 769255888688
- Country of Origin
- United States
- Item
- Swirl Ring
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm(R) PMAX65/85
- Compatible with Brand
- Hypertherm
- Application
- Plasma Cutting
- Amps
- 85
- Features
- Latest Performance Enhancing Technology, Manufactured in the USA
- For Plasma Torch Type
- Handheld
- Compatible with Series
- MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900
- For Plasma Cutter Series
- Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT
- Compatible with Manufacturer Part Number
- 220842
- Compatible Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900
- Compatible Plasma Torch Series
- Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT
- Compatible Brand
- Hypertherm
- Process
- Plasma Cutting
- Compatible Plasma Torch Type
- Handheld
Description
Swirl Ring, Compatible with Series MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900, For Plasma Cutter Series Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41T151, Compatible with Manufacturer Part Number 220842, For Plasma Torch Type Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.