Zoro Homepage

Tapered Nozzle, D50

  • Mfr # D50

  • Zoro # G7801945


product price: $60.39
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Tanaka
For Use With
TANAKA(R) Laser Welders
Overall Length
1.05 in
Outside Diameter
1.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50
Zoro #
G7801945
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.05 in
Outside Diameter
1.09 in

Details

Item
Tapered Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Tanaka
For Use With
TANAKA(R) Laser Welders

Description

Tapered Nozzle, Compatible with Brand Tanaka, Welding Processes Laser Welding, Outside Diameter 1.09 in, Overall Length 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.