Zoro Homepage

Tig Torch, 150 Amp

  • Mfr # 17HP

  • Zoro # G7814213


product price: $45.19
/ea

Key Features

Series
17 hp
Includes
AC Hard Plastic Torch
Application
Air-Cooled
Output Range (Amps)
150
Head Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17HP
Zoro #
G7814213
UPC #
-
Country of Origin
China

Dimensions

For Minimum Electrode Diameter
0.02 in
Torch Body Length
7 3/4 in
For Maximum Electrode Diameter
3/32 in

Details

Item
TIG Torch Body
Series
17 hp
Includes
AC Hard Plastic Torch
Application
Air-Cooled
Output Range (Amps)
150
Head Angle
60 Degrees
TIG Torch Series
17
Cooling Method
Air-Cooled
Gas Valve Included
No
Maximum Current
150 A
Welding Processes
TIG Welding (GTAW)
Neck Type
Rigid
Model
17HP

Description

TIG Torch Body, Neck Type Rigid, Model 17HP, Maximum Current 150 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes AC Hard Plastic Torch, TIG Torch Series 17, Torch Body Length 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.