Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tig Torch, 250 Amp

  • Mfr # 20P

  • Zoro # G8032613


product price: $50.99
/ea

Key Features

Series
20P
Includes
180 Degrees Torch
Application
Water-Cooled
Output Range (Amps)
250
Torch Body Length
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20P
Zoro #
G8032613
UPC #
-
Country of Origin
China

Dimensions

Torch Body Length
7 5/8 in
For Maximum Electrode Diameter
1/8 in
For Minimum Electrode Diameter
0.02 in

Details

Item
TIG Torch Body
Series
20P
Includes
180 Degrees Torch
Application
Water-Cooled
Output Range (Amps)
250
TIG Torch Series
20
Welding Processes
TIG Welding (GTAW)
Head Angle
180 Degrees
Maximum Current
350 A
Gas Valve Included
No
Cooling Method
Water-Cooled
Neck Type
Rigid
Model
20P

Description

TIG Torch Body, Neck Type Rigid, Model 20P, Maximum Current 350 A, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 180 Degrees , Includes 180 Degrees Torch, TIG Torch Series 20, Torch Body Length 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.