ATT Air-Cooled TIG Torch Kit

  • Mfr # 9FV-25-2
  • Zoro # G8124252
product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Application
Air-Cooled
Series
9FV-25-2
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9FV-25-2
Zoro #
G8124252
UPC #
769255118365
Country of Origin
United States

Dimensions

Power Cord Length
25 ft
For Maximum Electrode Diameter
3/32 in
Torch Body Length
6 15/16 in
For Minimum Electrode Diameter
0.02 in
For Electrode Diameter - Maximum
0.09375 in
For Electrode Diameter - Minimum
0.02 in

Details

Item
TIG Torch Package
Application
Air-Cooled
Series
9FV-25-2
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Flexible
Output Range (Amps)
125
Compatible with Brand
Linde
Includes
Cebora(R) Style Torch & 25 ft Leads Braided
TIG Torch Series
9
Model
9FV
Power Cord Material
Braided
Number of Pieces
1
Gas Valve Included
Yes
Maximum Current
125 A
Head Angle
60 Degrees
Weight
3 oz
Compatible with Series
9FV
Compatible Brand
Linde
Compatible Welder Series
9FV
Amperage - Maximum
125 A
Gas Valve
Yes
Process
TIG Welding (GTAW)

Description

TIG Torch Package, Compatible with Series 9FV, Maximum Current 125 A, Neck Type Flexible, TIG Torch Series 9, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 25 ft Leads Braided, Model 9FV, Number of Pieces 1, Power Cord Length 25 ft, Power Cord Material Braided

Ratings & reviews