TIG Torches
- Mfr # WP-17F-12-R
- Zoro # G923924534
product price:Â
$
306.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Utilize Existing Parts
Compatible Brand
Miller
Cooling Method
Air-Cooled
Duty Cycle
60 %
For Electrode Diameter - Minimum
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP-17F-12-R
- Zoro #
- G923924534
- UPC #
- 608201091751
- Country of Origin
- United States
- Item
- TIG Torch Package
- Features
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Utilize Existing Parts
- Compatible Brand
- Miller
- Cooling Method
- Air-Cooled
- Duty Cycle
- 60 %
- Power Cord Included
- Yes
- Neck Type
- Flexible
- Power Cord Construction
- 1-Piece
- Gas Hose Included
- No
- Power Cord Material
- Rubber
- Duty Rating
- Heavy Duty
- Back Cap Included
- Yes
- Process
- TIG Welding (GTAW)
- Amperage - Maximum
- 150 A
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
- TIG Torch Series
- Weldcraft(TM)
Dimensions
- For Electrode Diameter - Minimum
- 0.02 in
- Power Cord Length
- 12 1/2 ft
- For Electrode Diameter - Maximum
- 0.125 in
- Back Cap Size Designation
- Long
- Fits Chest Size
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Utilize Existing Parts
Description
TIG Torch Package, Duty Cycle 60 Percent, Neck Type Flexible, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy Duty, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Utilize Existing Parts, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 12 1/2 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.