Zoro Homepage

Tip, 1520-13

  • Mfr # 1520-13

  • Zoro # G8171037


product price: $49.95
/ea

Key Features

For Use With
Oxweld(R) Products
Application
Gouging
Gas Service
Liquid Natural Gas
Tip Size
13
Series
1520-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-13
Zoro #
G8171037
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
13

Details

Item
Tip
For Use With
Oxweld(R) Products
Application
Gouging
Gas Service
Liquid Natural Gas
Series
1520-13
Tip Type
GPP
Flame Type
Medium to Heavy Preheat
Compatible Fuel Type
Liquid Gas
Tip Series
1520
Compatible Manufacturer
Oxweld
Material
Tellurium Copper

Description

Tip, Compatible Fuel Type Liquid Gas, Tip Series 1520, Tip Size 13, Compatible Manufacturer Oxweld, Application Gouging, Flame Type Medium to Heavy Preheat, Material Tellurium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.