Tip, 6290GG-1
Mfr # 6290GG-1
Zoro # G8106427
product price: $55.75
/eaKey Features
For Use With
Harris(R) Products
Application
Gouging
Tip Size
1
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6290GG-1
Zoro #
G8106427
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
1
Details
Item
Tip
For Use With
Harris(R) Products
Application
Gouging
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Series
6290GG-1
Tip Type
GTB
Compatible Manufacturer
Harris
Material
Tellurium Copper
Compatible Fuel Type
Liquid Gas
Tip Design
One Piece
Tip Series
6290-GG
Description
Tip, Compatible Fuel Type Liquid Gas, Tip Series 6290-GG, Tip Size 1, Tip Design One Piece, Compatible Manufacturer Harris, Application Gouging, Flame Type Medium Preheat, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.