Tip, A-GFB-2
Mfr # A-GFB-2
Zoro # G8130272
product price: $30.69
/eaKey Features
For Use With
Airco(R) Products
Application
Cutting, Gouging
Flame Type
Medium to Heavy Preheat
Tip Type
GTB
Tip Size
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-GFB-2
Zoro #
G8130272
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
2
Details
Item
Tip
For Use With
Airco(R) Products
Application
Cutting, Gouging
Flame Type
Medium to Heavy Preheat
Tip Type
GTB
Series
A-GFB-2
Gas Service
Natural Gas
Tip Series
A-GFB
Compatible Fuel Type
Natural Gas, Propane, Propylene
Compatible Manufacturer
Airco
Material
Tellurium Copper
Description
Tip, Compatible Fuel Type Natural Gas, Propane, Propylene, Tip Series A-GFB, Tip Size 2, Compatible Manufacturer Airco, Application Cutting, Gouging, Flame Type Medium to Heavy Preheat, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.